Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ PC 3004 VARIO™ select Touch Screen Vacuum Pumping System
GREENER_CHOICE

Catalog No. 14380955 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Flow Rate:
77 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14-380-955 77 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-380-955 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20737553
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Optimize fast evaporation on large rotavaps by mastering boiling curves for precise, efficient solvent removal

  • Powerful chemistry design diaphragm pump provides 1.1 Torr ultimate vacuum, and 52 liter per minute free air capacity
  • Automatic boiling curve detectiona, and pre-programmed routines for vacuum ovens, gel dryers, filtration and more
  • Assemble your own custom routines in minutes
  • Integrated solvent recovery glassware
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.1 Torr
Includes Operating manual, US plug
Electrical Requirements 100 to 120 V, 50 to 60 Hz US plug
Material Fluorpolymer pump flow path, borosilicate glass solvent recovery
Noise Level 43 dBA
Plug Type US
Weight (English) 46.5 lb.
Weight (Metric) 21.1 kg
Flow Rate 77 L/min.
Frequency 50 to 60 Hz
Overall Height (English) 18 in.
Overall Height (Metric) 45.7 cm
Overall Length (English) 16.5 in.
Overall Length (Metric) 41.9 cm
Overall Width (English) 9.6 in.
Overall Width (Metric) 24.3 cm
Pump Type Chemistry Diaphragm Pump
Enclosure Rating IP20
No. of Pump Heads 4
Applications Centrifugal Concentration
No. of Stages 3
Maximum Pressure 825 Torr (1.1 bar)
Voltage 100/120 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.