Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Corning Digital PC-420 Hot Plate/Stirrer, 220 V, 60-1150 RPM
SDP

Catalog No. 501899839
Encompass_Preferred

Pyroceram glass-ceramic stirring hot plates features a microprocessor with digital display that regulates heating and stirring. Consistent and repeatable temperature is maintained from 25 °C up to 550 °C and is adjustable in 5 °C increments. Display blinks until temp is reached and LED HOT TOP icon lights up when top plate is over 60°C and separate temp sensor provides power cutoff if unit overheats.

An optional external temp controller is available for inside the vessel and will shut off unit when is not in liquid. Stirring speed range is from 60-1150 RPM. Stronger, larger magnet improves stir bar coupling combined with automatic up speed adjustment minimizes decoupling. The two piece casting design deflects spills away from electronic and includes a built in mount for an optional 18" support rod. UL and cUL approved.
Heating surface: 10" x 10"
Range: 25-550°C
RPM: 60-1150
Weight: 11.5 lb
Footprint: 15.8 x 10.6"

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 50-189-9839 Supplier Electron Microscopy Sciences Supplier No. 7235020
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pyroceram glass-ceramic stirring hot plates features a microprocessor with digital display that regulates heating and stirring. Consistent and repeatable temperature is maintained from 25 °C up to 550 °C and is adjustable in 5 °C increments. Display blinks until temp is reached and LED HOT TOP icon lights up when top plate is over 60°C and separate temp sensor provides power cutoff if unit overheats.

An optional external temp controller is available for inside the vessel and will shut off unit when is not in liquid. Stirring speed range is from 60-1150 RPM. Stronger, larger magnet improves stir bar coupling combined with automatic up speed adjustment minimizes decoupling. The two piece casting design deflects spills away from electronic and includes a built in mount for an optional 18" support rod. UL and cUL approved.
Heating surface: 10" x 10"
Range: 25-550°C
RPM: 60-1150
Weight: 11.5 lb
Footprint: 15.8 x 10.6"

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.