Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PCR 8 x 8 Rotor with Screw-On-Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges

Catalog No. 05375156 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
64 x 0.2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-375-156 64 x 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-375-156 Supplier Thermo Scientific™ Supplier No. 75003489
  • $2,310.00
    $2,086.65 / Each of 1

    Save $223.35

    10% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Increase throughput and accelerate research. This Thermo Scientific™ PCR 8 x 8 Rotor with Screw-On-Lid accommodates eight eight-place PCR strips or 64 individual PCR tubes.

Accommodate four eight-place PCR strips or 32 individual PCR tubes with Thermo Scientific™ PCR 4 x 8 Rotor with Screw-On Lid.

Specifications:
  • Capacity: 64 × 0.2mL
  • Max. Speed/RCF: 14,800rpm/17,100 x g

Ordering Information:

Replacement lids sold separately; order rotor body (75003489) and components to complete assembly. For replacement lids order 75003406. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific MicroCL 21/21R Microcentrifuge Series.

TRUSTED_SUSTAINABILITY

Specifications

Description PCR 8 x 8 Rotor with Screw-On Lid
Material Engineered Polymer
Type Rotor
Capacity 64 x 0.2 mL
Max. RCF 17,100 x g
Max. Speed 14,800 rpm
Radius (Metric) 7.0 cm
Radius (Metric) Min. 4.4 cm
Max. Tube Diameter 6 mm
For Use With (Equipment) Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Angle 60°
Biocontainment No
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.