Learn More
Description
- Back row features locking system that holds tubes securely for one-handed opening and closing
- Multiple racks can be interlocked
- Material: Polypropylene
- Autoclavable at 121°C for 20 min.
- Lowest level is for 0.2mL tubes
- Middle level is for 0.5mL tubes
- Top level is for 1.5mL and 2.0mL tubes
- Back of the top level has 5 holes for one-handed cap turning of screwcap microcentrifuge tubes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Red |
| Holds | Microtubes (0.2, 0.5, and 1.5 mL) |
| Material | Polypropylene |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.