Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific PCR/Microtube Workstation Racks

Catalog No. p-7112507
Click to view available options
Color:
Blue
Green
Red

Holds 4 different sizes of microtubes, screwcap microtubes, PCR tubes and microcentrifuge tubes

  • Back row features locking system that holds tubes securely for one-handed opening and closing
  • Multiple racks can be interlocked
  • Material: Polypropylene
  • Autoclavable at 121°C for 20 min.
  • Lowest level is for 0.2mL tubes
  • Middle level is for 0.5mL tubes
  • Top level is for 1.5mL and 2.0mL tubes
  • Back of the top level has 5 holes for one-handed cap turning of screwcap microcentrifuge tubes

Specifications

Autoclavable Autoclavable
Color Blue
Holds Microtubes (0.2, 0.5, and 1.5 mL)
Material Polypropylene
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.