Learn More
Description
The Standard Thermo Scientific™ 384-well plate, purple, is compatible with the majority of 384 block PCR and sequencing instruments. It has a maximum well volume of 40 μL and a working volume of 25 μL. This 384-well plate is compatible with all major 384 block thermal cyclers, and it has a cut corner at the A24 location.
Highlights of the Standard Thermo Scientific™ 384-well plate
- Fully skirted for use with automated systems
- Purple color to aid in sample tracking
- Compatible with all leading 384 block thermal cyclers
- 40 μL maximum well volume, 25 μL working volume
- Raised rim design around each well enables secure sealing and safeguards against evaporation
- Uniform, thin well walls deliver maximum and consistent heat transfer
- White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
- Cut corner: A24
Applications
- PCR
- qPCR/Real-Time PCR
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Color | Purple |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Skirt Style | Skirted |
| Material | Polypropylene |
| Volume (Metric) Well | 40 μL |
| No. of Wells | 384 |
| Volume (Metric) Working | 25 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.