Learn More
Thermo Scientific™ PCR Plate, 96-well, segmented, semi-skirted, red
Shop All Thermo Scientific ProductsDescription
- The Thermo Scientific 96-Well Semi-Skirted Plates, Red, Segmented provide superior rigidity and provides space for barcoding. The patented segmented design of this plate allows it to be cut into 24 and 48 well sections.
- Patented segmented plate design—allows plates to be cut into 24 and 48 well sections
- Semi skirt—adds rigidity and allows for labeling or barcoding
- Raised rim—around each well enables secure sealing and safeguards against evaporation
- 0.3 mL maximum well volume—when used with adhesive and heat seals
- Uniform, thin well walls—deliver maximum and consistent heat transfer
- White plates—optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
- Cut corner: H1
- PCR
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Packaging | 25 Plate |
| Color | Red |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Skirt Style | Semi |
| Material | Polypropylene |
| No. of Wells | 96 |
| Volume (Metric) Working | 0.2 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.