Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences PCR Reaction Tube, 0.2 mL, Natural, Flat Cap
SDP

Catalog No. 502733164
Encompass_Preferred

This 0.2 mL PCR reaction tube is molded from transparent polypropylene with an ultra-thin wall to promote rapid thermal transfer and consistent PCR performance. The flat hinged cap provides a positive seal during thermal cycling, and the frosted writing surface allows easy sample identification.

  • Volume: 0.2 mL.
  • Material: transparent polypropylene.
  • Cap type: flat hinged cap (flat-topped) for one-handed operation.
  • Wall: ultra-thin for rapid thermal transfer and reduced cycle time.
  • Seal: positive sealing to prevent evaporation during thermal cycling.
  • Writing surface: frosted for sample labeling.
  • Sterilization: autoclavable.
  • Applications: suitable for PCR, thermal cycling, and centrifugation.

Catalog No. 50-273-3164 Supplier Chemglass Life Sciences Supplier No. CLS361202N
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 0.2 mL PCR reaction tube is molded from transparent polypropylene with an ultra-thin wall to promote rapid thermal transfer and consistent PCR performance. The flat hinged cap provides a positive seal during thermal cycling, and the frosted writing surface allows easy sample identification.

  • Volume: 0.2 mL.
  • Material: transparent polypropylene.
  • Cap type: flat hinged cap (flat-topped) for one-handed operation.
  • Wall: ultra-thin for rapid thermal transfer and reduced cycle time.
  • Seal: positive sealing to prevent evaporation during thermal cycling.
  • Writing surface: frosted for sample labeling.
  • Sterilization: autoclavable.
  • Applications: suitable for PCR, thermal cycling, and centrifugation.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.