Learn More
Electron Microscopy Sciences PCR-TAG™ Cryo Labels 3 x ¼", White, on 3" core

Supplier: Electron Microscopy Sciences 7742102W
Deep freeze labels are for use with high-profile 8-well PCR strip tubes. The vertical perforations along the tag allow the individual tubes to be labeled securely. Use for long-term biopreservation in freezers ( -80°C), and dry ice transportation. The are safe for use in PCR thermal cycler and will withstand temperatures of up to +110°C (+230°F). Compatible with most thermal-transfer printers. No cure time so labels so specimen can be stored in laboratory freezers immediately following label application.
Size: 3 x 0.25"
Color: White
Core: 3" core
Labels across: 8 PCR
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.