Learn More
Description
- Durable Freezerbondz™ polyester (B-492) for lab identification applications
- Can be applied to frozen surfaces
- Matte white polyester has permanent acrylic adhesive
- Thermal transfer printable
- Good print smudge resistance
- Solvent resistant
- High/low temperature performance: -320 to 212 °F (-196 to 100 °C)
- Notes: Ribbon is required to print this material
- Part number IP-R6400: For Brady™ Printer i5100 or BRADY IP™ Series Label Printer
- Part number R6400: For a different printer
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Polyester (B-492) |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Laboratory Label |
| Sterility | Non-sterile |
| For Use With (Equipment) | Brady™ IP™ Series Label Printer, Brady™ Printer i5100 Industrial Label Printer, Brady™ Printer i7100 Industrial Label Printer, THT 3 in. Core Printers |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.