Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences PCRSeal™ PCRSeal Microplate Sealing Film, PRC, qPCR, -70°C to 100°C
SDP

Catalog No. 501927720
Encompass_Preferred

Pre-cut adhesive films for micropalte sealing eliminate well-to-well contamination, microbial and viral contamination, evaporation (excluding breathable membranes) and sample spillage. The pre-cut adhesive films fit all microplates and are sterilized by gamma irradiation and free of cytotoxins. Two scored end-tabs make film positioning and removal hassle-free. Pierceable sealing films facilitate easy removal of samples with a pipet tip. PCRSeal™ has a high optical quality, minimal autofluorescence and resists DMSO and organic solvents. It is RNase and DNase free.
Use: PRC, qPCR
Range: -70°C to 100°C
Thickness: 2 mil
Material: Polyester
Size: 6" x 3.25"

Catalog No. 50-192-7720 Supplier Electron Microscopy Sciences Supplier No. 7053421
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pre-cut adhesive films for micropalte sealing eliminate well-to-well contamination, microbial and viral contamination, evaporation (excluding breathable membranes) and sample spillage. The pre-cut adhesive films fit all microplates and are sterilized by gamma irradiation and free of cytotoxins. Two scored end-tabs make film positioning and removal hassle-free. Pierceable sealing films facilitate easy removal of samples with a pipet tip. PCRSeal™ has a high optical quality, minimal autofluorescence and resists DMSO and organic solvents. It is RNase and DNase free.
Use: PRC, qPCR
Range: -70°C to 100°C
Thickness: 2 mil
Material: Polyester
Size: 6" x 3.25"

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.