Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Adapter for PD-Tips II Dispenser Tips

Catalog No. 13688376 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Packaging:
Bulk packed
Individually wrapped
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Packaging
13-688-376 Non-sterile Bulk packed
13-642-885 Sterile Individually wrapped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-688-376 Supplier BRANDTECH™ BRAND™ Supplier No. 702398
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory for 25 mL and 50 mL PD-Tips II.

Adapter Only. Adapters are required for use with 25 and 50 mL PD-Tips II dispenser tips, allowing them to be attached to the HandyStep™ touch and HandyStep™ electronic repeating pipettes.

  • Polypropylene
  • Autoclavable
  • Sterile adapters are individually wrapped and DNA-, RNase-, ATP-, and endotoxin-free
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 mL
Filtered Non-filtered
Sterility Non-sterile
Color Translucent
Autoclavable Autoclavable
Format Bagged
Tip Style Positive Displacement
Packaging Bulk packed
Disposable Reusable
Graduated No
Product Line PD-Tip
Material Polypropylene
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.