Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes

Catalog No. 14380983 Shop All BrandTech Scientific Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.5 mL
1 mL
1.25 mL
10 mL
12.5 mL
2.5 mL
25 mL
5 mL
50 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-380-983 10 mL
14-380-977 0.1 mL
14-380-978 0.5 mL
14-380-979 1 mL
14-380-980 1.25 mL
14-380-981 2.5 mL
14-380-982 5 mL
14-380-984 12.5 mL
14-380-985 25 mL
14-380-986 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-380-983 Supplier BRANDTECH™ BRAND™ Supplier No. 705712
Add to Cart
Edge
Add to Cart

BRAND™ PD-Tip™ II fits most instruments using standard repeating tips.

  • Automatic size recognition by BRAND™ HandyStep™ Touch, HandyStep™ Touch S and HandyStep™ Electronic Pipettes
  • Adapter included for 25 mL and 50 mL sizes
  • Adapters are autoclavable at 121°C for 20 minutes
  • PD-Tips II are not autoclavable

These tips are suitable for the following dispensers:

  • BRAND Handystep™, BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch, HandyStep™ touch S
  • Eppendorf Multipette™ 4780
  • Gilson Repetman™EDOS™ 5221
  • Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 10 mL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Autoclavable Not Autoclavable
Model PD-Tip II
Precision ≤0.5 to 0.2%
Accuracy ±≤1.5 to 0.4%
Certifications/Compliance Certificate of Performance
Clean Claims Virgin raw materials
Format Bulk, Bagged
Tip Style Positive Displacement
Packaging 100/Pk
Quantity 100
Product Type Precision Dispenser Tips
Disposable Single-use
For Use With (Equipment) Universal Fit Repeater Pipettor
Graduated Yes
Product Line PD-Tip II
Material Polypropylene, Polyethylene (Filter)
Graduations Printed
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.