Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Healthcare Bar Code Blood Bands

Catalog No. 21100731
Change view
Click to view available options
Dimensions (L x W):
11 x 20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-100-731 11 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-100-731 Supplier PDC Healthcare Supplier No. 243416PDB
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For in-patient or out-patient use

  • Fits both adults and pediatrics
  • Made of advanced material to resist moisture, alcohol and hand sanitizer
  • Condensed style without pull-off tail
  • Allows hand writing
  • Standardized and consolidated to single blood band
  • Reattachable after surgery

Compliance

Joint Commission's National Patient Safety Goal for blood transfusions for one-person verification system

Specifications

Color Red
Material Poly Synthetic
Product Type Wrist Band
For Use With (Application) Fits both adults and pediatrics, allows hand writing
Includes Barcode label
Length (Metric) 28 cm
Length (English) 11 in.
Style Condensed
Width (English) 20 in.
Width (Metric) 66.04 cm
Dimensions (L x W) 11 x 20 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.