Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDI™ Povidone-Iodine Swabsticks

Catalog No. 0666983
Encompass
Change view
Click to view available options
Quantity:
1 Ea.
3 Pk.
Product Type:
Povidone-Iodine Cleansing Scrub Swabsticks
Povidone-Iodine Prep Swabsticks
Povidone-Iodine Swabsticks
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
06-669-83 1 Ea. Povidone-Iodine Prep Swabsticks
06-669-82 3 Pk. Povidone-Iodine Swabsticks
06-669-86 1 Ea. Povidone-Iodine Cleansing Scrub Swabsticks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-669-83 Supplier PDI™ Supplier No. S41350
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Perfect for venipuncture, IV starts, renal dialysis and other minor invasive procedures

  • Non-irritating and non-stinging for better patient comfort
  • Duo-Swab contains one cleansing scrub swabstick and one antiseptic swabstick in a convenient two-step package
  • Cleansing scrub swabsticks are saturated with a 7.5% povodine-iodine cleansing solution to scrub away dead skin, dirt and oil
  • Swabsticks are saturated with a 10% USP povidone-iodine prep solution provide proven antisepsis
  • Each 4 in. (10cm) swabstick contains precisely the right amount of solution

Specifications

Product Type Povidone-Iodine Prep Swabsticks
For Use With (Application) For venipuncture, renal dialysis, pre-op prep, and other minor invasive procedures
Length (English) 4 in.
Length (Metric) 100 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.