Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDI™ Sani-Cloth™ AF3 Germicidal Disposable Wipes

Catalog No. 23100147
Encompass
Change view
Click to view available options
Dimensions (L x W):
7.5 x 15 in.
7.5 x 38 in.
5 x 8 in.
Container Type:
Large Canister
Large Packets
X-Large Canister
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Container Type
23-100-147 5 x 8 in. Large Packets
23-100-148 7.5 x 38 in. X-Large Canister
23-100-149 5 x 8 in. Large Canister
23-100-146 7.5 x 15 in. X-Large Canister
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 23-100-147 Supplier PDI™ Supplier No. H59200
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Product Type Germicidal Wipe
Container Type Large Packets
Dimensions (L x W) 5 x 8 in.
For Use With (Application) Household cleaning
For Use With (Equipment) For equipment/hard non-porous surfaces sensitive to alcohol
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.