Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDI™ Sani-Cloth™ Plus Germicidal Disposable Cloths

Catalog No. 0666997
Encompass
Change view
Click to view available options
Includes:
160 wipes
65 wipes
Dimensions (L x W):
7.5 x 15 in.
6 x 6.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Dimensions (L x W)
06-669-97 160 wipes 6 x 6.75 in.
06-669-55 65 wipes 7.5 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 06-669-97 Supplier PDI™ Supplier No. Q89072
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Effective against 16 microorganisms in five minutes, including bloodborne pathogens, viruses and bacteria

  • Ideal for use in alternate care settings
  • A quaternary/low-alcohol formula (14.85%)
  • Compatible with a broad range of hard, non-porous surfaces and equipment commonly found in healthcare environments

Compliance

Meets CDC, OSHA and CMS Tag F441 guidelines.

Specifications

Length (Metric) 17.1 cm
Material 14.85% Quaternary/low-alcohol
Certifications/Compliance CDC, OSHA
Container Type Canister
Disposable Single-use
Dimensions (L x W) 6 x 6.75 in.
For Use With (Application) Broad range of hard, non porous surfaces and equipment commonly found in healthcare environments
Size Large
Includes 160 wipes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.