Learn More
Valutek™ Nanotek PE Coated Polypropylene Anti-Skid Shoe Covers
Description
- Manufactured with a polyethylene coated outer layer and a non-linting, non-woven spunbond polypropylene inner layer with stitched seams and elastic ankle cuffs
- Clean, low-linting, and latex free fabric
- Non-skid PVC sole provides protection against wet and smooth surfaces
- Superior coefficient of friction
- Color coated stitching for various sizes
- All Valutek™ shoe covers are tested and manufactured in ISO compliant facilities under Valutek™ inspection and stringent process control to ensure Valutek™ quality standard and product specification compliance
- This product is recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment that requires high contamination control and cleanliness
Specifications
Specifications
| Size | Small |
| Material | Polypropylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Polyethylene |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Embossed PVC |
| Style | Nanotek |
| Packaging Quantity | 200/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.