Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Peacock Dial Drop Indicator, 2.0000 in, 0-100 Dial, 0.001000 in Graduation

Catalog No. 5000533221
Encompass

This Dial Drop Indicator provides precise readings for various applications. It offers a maximum measurement of 2.0000 inches with a clear 0-100 dial reading and 0.001000 decimal inch graduation. Equipped with a revolution counter, it ensures comprehensive tracking. Designed for durability and ease of use, it features a lug back, white dial, and satin chrome finish with easy-reading graduations. The tool ensures consistent contact during measurement with a 2.50 N measuring force and conforms to US Federal and AGD Specifications.

  • Maximum measurement: 2.0000 in
  • Dial reading: 0-100
  • Dial graduation: 0.001000 in
  • Revolution counter
  • Lug back
  • White dial with satin chrome finish
  • Measuring force: 2.50 N
  • Conforms to US Federal and AGD Specifications
  • Stem diameter: 0.3750 in
  • Overall length: 8-1/4 in
  • Thread size: #4-48

Catalog No. 50-005-33221 Supplier MSC Supplier No. 06450282
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Dial Drop Indicator provides precise readings for various applications. It offers a maximum measurement of 2.0000 inches with a clear 0-100 dial reading and 0.001000 decimal inch graduation. Equipped with a revolution counter, it ensures comprehensive tracking. Designed for durability and ease of use, it features a lug back, white dial, and satin chrome finish with easy-reading graduations. The tool ensures consistent contact during measurement with a 2.50 N measuring force and conforms to US Federal and AGD Specifications.

  • Maximum measurement: 2.0000 in
  • Dial reading: 0-100
  • Dial graduation: 0.001000 in
  • Revolution counter
  • Lug back
  • White dial with satin chrome finish
  • Measuring force: 2.50 N
  • Conforms to US Federal and AGD Specifications
  • Stem diameter: 0.3750 in
  • Overall length: 8-1/4 in
  • Thread size: #4-48

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.