Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Peapod Rongeurs - Upward Bite

Catalog No. 21124452 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-452 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-452 Supplier Surgical Design™ Supplier No. 09745
Add to Cart
Add to Cart

Peapod upward-bite rongeurs feature a 45° jaw angle and 2 mm bite in a compact 5.5 in. length for controlled work in confined spaces.

  • Made from medical-grade stainless steel for strength, corrosion resistance, and long service life
  • Upward bite with 45° angled jaw designed for improved visibility and directional cutting access
  • 2 mm bite ideal for controlled removal of delicate bone structures
  • Compact 5.5-in. length allows maneuverability in tight and narrow surgical spaces
  • Smooth rongeur action provides consistent cutting performance
  • Ergonomic handle supports secure grip and reduces fatigue during detailed work
  • Polished finish for easy cleaning and excellent surface hygiene
  • Autoclavable and reusable
  • Orthopedic applications requiring precise upward cutting angles
  • Forensic, pathology, and postmortem bone resection
  • Veterinary surgical environments needing fine bone manipulation

Specifications

Product Type Peapod Rongeur
Blade Material Stainless Steel
Blade Style Upper Bite
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Length (Metric) Blade 2 mm
Material Stainless Steel
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.