Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Pedestal Autopsy Table, Vented
SDP

Catalog No. p-200104910 Shop All Mopec Products
Change view
Click to view available options
Height (English):
32 in.
35 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
21-200-247 35 in.
21-200-252 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-200-247 Supplier Mopec Supplier No. 103641TD
Only null left
Add to Cart
Add to Cart

The 1036-41 pedestal autopsy tables are designed to provide unparalleled functionality, durability, and safety for high-demand laboratory environments.

Construction

  • Heliarc-welded seams and joints, ground and polished to match adjoining surfaces
  • (4) Fully perforated grid plates
  • Mixing faucet with gooseneck spout and wrist blade handles
  • Heavy duty waste disposal (1/2 HP)
  • Deluxe hydro-aspirator with reverse flow, cold water control valve with 10ft of hose
  • Spray hose assembly with cold water control valve, nozzle with 10ft of hose

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Utilities / Power

  • (1) 115v / 60hz / 1ph/ 15a circuit for station
  • (1) 115v / 60hz / 1ph / 15a circuit for disposer
  • Exhaust recommendation: 450-500 CFM

Dimensions

  • 1036-41-TD:104 x 32 x 35 in.
  • 1036-41-ATD:104 x 32 x 32 - 44 in.
  • Sink depth: 8 in.

Capacity

  • 750 lbs

Performance

  • GFCI protected receptacles with waterproof covers
  • Back-flow protection for all plumbing fixtures to prevent back-flow of contaminated water
  • Rapid and positive drainage
  • (2) Access panels on pedestal

Options and Accessories

  • Elevation Optional: 1036-41-ATD
  • CO017: Scale stand, table mounted
  • CO009: Perimeter rinse
  • CO012: In/Cm Scale/Ruler

Specifications

Product Type Anatomy Lab Table
Material Stainless Steel (304)
Height (English) 35 in.
Length (English) 104 in.
Width (English) 32 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.