Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Pedestal Style Trimming Table
SDP

Catalog No. 22444229 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
254 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-229 254 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-229 Supplier Mopec Supplier No. OC100

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Mopec™ Pedestal Style Trimming Table is a pedestal style table of all stainless steel construction that incorporates all of the convenient features necessary to efficiently perform a necropsy.

  • All stainless steel construction
  • 14 gauge stainless steel table top, sink and grid plates
  • 18 gauge stainless steel pedestal
  • All type 304 stainless steel with #4 finish
  • Down draft ventilation (down draft dual cone system)
  • Large integral sink
  • Hydro aspirator with reversing flow valve
  • Cold water control valve with vacuum break swing spout
  • Hot and cold water fixture with swing spout and vacuum breaker
  • Single lever hot/cold water mixing valve
  • 4 interchangeable removable grid plates of stainless steel construction with .5 in. recess and .375 in. diameter holes on 2 in. square centers
  • 2 GFCI duplex outlet with waterproof cover

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Table
Includes 4 interchangeable removable grid plates, Long flexible hose
Product Line Trimming Tables
Height (English) 37 in.
Length (English) 100 in.
Width (English) 30 in.
Height (Metric) 93.98 cm
Length (Metric) 254 cm
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.