Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Pediatric Nurse Training Baby
GREENER_CHOICESDPSCI_ED

Catalog No. S00262 Shop All 3B Scientific Products
Change view
Click to view available options
Height (English):
20.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S00262 20.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00262 Supplier 3B Scientific™ Supplier No. 1000505
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This 3B Scientific advanced and incredibly realistic model with male and female features allows trainees to practice both basic and medical infant care.

  • This advanced and incredibly realistic model with male and female features includes:
    • Internal organs (heart, lung, intestine system, stomach, and bladder)
    • Removable belly covering
    • Interchangeable genital organs
    • Soft ears
    • Fully movable head, arms and legs
  • It allows trainees to practice both basic and medical infant care such as:
    • Tracheotomy care
    • Male and female catheterization
    • Insertion of a tube into mouth or nose
    • Enema insertion
    • Femoral, gluteal intramuscular and subcutaneous injections
    • Palpitation of fontanels
  • Accessories include syringe, suction catheter, feeding tube, urinary catheter, urine collection bag, catheter lubricant and carrying bag.

Specifications

Product Type Training Baby
Gender Unisex
Height (English) 20.5 in.
Includes Internal Organs, Removable Belly Covering, Interchangeable Genital Organs, Soft Ears, Fully Movable Head, Arms and Legs
Weight (English) 5.51 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.