Learn More
Caresfield Pediatric SST Blood Collection Tube, 13 x 75 mm, Gold Top, Paper Label

Description
- 3 mL collection capacity
- Designed for pediatric blood collection
- Tube dimensions: 13 x 75 mm
- Gold-top design for easy identification
- Includes a paper label for specimen information
Specifications
Specifications
| Color | Gold |
| Product Type | Blood Collection Tube |
| Additive | Clot Activator and Gel |
| Material | Plastic |
| Sterility | Sterile |
| Closure Type | Cap |
| Capacity (Metric) | 3 mL |
| Diameter (Metric) | 13 mm |
| Quantity | 1000/Cs. |
| Length (Metric) | 75 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.