Learn More
Waters Corp Waters Tubing, PEEK, 1/16 in. x 0.020 in., 5 ft.
Supplier: Waters Corp WAT022998
Waters™ tubing and fittings are designed to provide leak-free connections with low dead volume and minimal band spreading. These components are intended to be clean and work together, with matching geometry between the ferrule, conical port, and the diameter of the tube and fittings. A variety of materials, lengths, and diameters are available to offer flexibility for system setup and maintenance.
- Designed for leak-free connections
- Ensures low dead volume
- Minimizes band spreading
- Constructed from PEEK material
- Features 1/16 in. outer diameter
- Features 0.020 in. inner diameter
- Provided in a 5 ft. length
- Compatible with HPLC systems
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.