Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytical Sales & Services PEEKsil™ Tubing - 1/16" OD x 50µm ID, 500mm Length

Catalog No. 5000804350
Encompass

PEEKsil™ Tubing - 1/16" OD x 50µm ID, 200mm Length. Color: Natural

• Fused silica tubing covered in PEEK tubing
• Do not cut this tubing
• Use metal or PEEK fittings
• Great alternative to PEEK tubing

Pressure Rating
50 micron (0.002") ≤ 25,000 psi
100 micron (0.004") ≤ 15,000 psi
175 micron (0.007") ≤ 8,500 psi
200 micron (0.008") ≤ 6,000 psi

Catalog No. 50-008-04350 Supplier Analytical Sales & Services Supplier No. 650500
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PEEKsil™ Tubing - 1/16" OD x 50µm ID, 200mm Length. Color: Natural

• Fused silica tubing covered in PEEK tubing
• Do not cut this tubing
• Use metal or PEEK fittings
• Great alternative to PEEK tubing

Pressure Rating
50 micron (0.002") ≤ 25,000 psi
100 micron (0.004") ≤ 15,000 psi
175 micron (0.007") ≤ 8,500 psi
200 micron (0.008") ≤ 6,000 psi

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.