Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Peerless Chain Quick Link, Zinc Plated Carbon Steel, 1/8 in, 220 lb

Catalog No. 5000530331
Encompass

This quick link is constructed from carbon steel with a zinc plated finish, designed for general purpose use. It features a 1/8 in diameter and a 220 lb work load limit.

  • Constructed from carbon steel for durability.
  • Features a zinc plated finish for corrosion resistance.
  • Has a 1/8 in diameter.
  • Offers a work load limit of 220 lb.
  • Inside length measures 1.2 in.
  • Inside width measures 0.410 in.
  • Opening width is 0.180 in.
  • Suitable for general purpose applications, but not for lifting.

Catalog No. 50-005-30331 Supplier MSC Supplier No. 67785485
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This quick link is constructed from carbon steel with a zinc plated finish, designed for general purpose use. It features a 1/8 in diameter and a 220 lb work load limit.

  • Constructed from carbon steel for durability.
  • Features a zinc plated finish for corrosion resistance.
  • Has a 1/8 in diameter.
  • Offers a work load limit of 220 lb.
  • Inside length measures 1.2 in.
  • Inside width measures 0.410 in.
  • Opening width is 0.180 in.
  • Suitable for general purpose applications, but not for lifting.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.