Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pelican™ 1610 Case with Wheels and Foam

Catalog No. 19600138 Shop All Pelican Products Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-600-138 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-600-138 Supplier Pelican™ Supplier No. 1610020110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers open cell core with solid wall design - strong, light weight

  • Watertight, crushproof and dust proof
  • Easy open Double Throw latches
  • O-ring seal
  • Automatic Pressure Equalization Valve
  • Fold down handles
  • Stainless steel hardware and padlock protectors
  • Three level Pick N Pluck with convoluted lid foam
  • Personalized nameplate service available
  • Retractable extension handle
  • Strong polyurethane wheels with stainless steel bearings

Specifications

Product Type Protective Case
Color Black
Material Polypropylene, Polyurethane Foam
Depth (English) 11.88 in.
Depth (English) Interior 10.62 in.
Depth (Metric) 30.2 cm
Depth (Metric) Interior 27 cm
Dimensions (L x W) 24.83 x 19.69 in. (63 x 50 cm)
Includes Wheels and Foam
Length (English) 24.83 in.
Length (English) Interior 21.78 in.
Length (Metric) 63 cm
Length (Metric) Interior 55.3 cm
Weight (English) 23.57 lb.
Weight (Metric) 10.2 kg
Width (English) 19.69 in.
Width (English) Interior 16.69 in.
Width (Metric) 50 cm
Width (Metric) Interior 42.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.