Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pelican™ StealthLite™ 2410 Recoil LED™ Flashlights

Catalog No. 191600878 Shop All Pelican Products Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-160-0878 Black
19-160-870 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-160-0878 Supplier Pelican™ Supplier No. 2410014110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Four AA alkaline batteries.

Produce a true, bright collimated LED beam

  • Corrosion-proof, resistant to extreme temperatures, and submersible
  • Beam penetrates thick smoke, fog, and dust
  • Runs up to 7.5 hours

Order Info

Length: 7 in. (17.8cm). Weight (with batteries): 7.3 oz. (210g).

Certifications

ETL Class I, II, III Div. 1.

Specifications

Light Source LED
Voltage 6 V
Weight (English) 7.3 oz.
Weight (Metric) 0.21 kg
Battery Run Time 7 hr. 30 min.
Battery Type Alkaline
Candle Power 6500 cd
Certifications/Compliance ETL class I, II, III div. 1
Color Black
For Use With (Application) Produce a true, bright collimated led beam, beam penetrates thick smoke, fog, and dust
Includes Four AA alkaline batteries
Length (English) 7 in.
Length (Metric) 17.8 cm
Lumen 126 lm
Material EXL Resin
Product Type LED Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.