Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bare Ground Solutions Ice & Snow Melter, Pellets, 7 lb, -20 °F

Catalog No. 502836604
Encompass

This Ice & Snow Melter is in pellet form, supplied in a 7 lb jug. It is environmentally safe and effective for temperatures down to -20 °F.

  • Material: Calcium chloride
  • Form: Pellet
  • Container type: Jug
  • Container size: 7 lb
  • Effective temperature: -20 °F
  • Features: Traction granules
  • Environmentally safe
  • Biodegradable

Catalog No. 50-283-6604 Supplier MSC Supplier No. 50158278
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Ice & Snow Melter is in pellet form, supplied in a 7 lb jug. It is environmentally safe and effective for temperatures down to -20 °F.

  • Material: Calcium chloride
  • Form: Pellet
  • Container type: Jug
  • Container size: 7 lb
  • Effective temperature: -20 °F
  • Features: Traction granules
  • Environmentally safe
  • Biodegradable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.