Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PELTOR™ ComTac™ SWAT-TAC V Headset with Dual Lead Communication

Catalog No. 19072262 Shop All 3M Products
Change view
Click to view available options
Model:
MT20H682BB-19 CY
MT20H682BB-19 GN
MT20H682FB-19 CY
MT20H682FB-19 GN
MT20H682FB-19 SV
Color:
Black
Coyote Brown
Olive Drab Green
Foldable:
No
Yes
Style:
Neckband
Over-the-head
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Color Foldable Style
19-072-262 MT20H682FB-19 SV Black Yes Over-the-head
19-072-247 MT20H682FB-19 CY Coyote Brown Yes Over-the-head
19-072-275 MT20H682FB-19 GN Olive Drab Green Yes Over-the-head
19-072-258 MT20H682BB-19 CY Coyote Brown No Neckband
19-072-294 MT20H682BB-19 GN Olive Drab Green No Neckband
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-072-262 Supplier 3M™ Supplier No. 7100223425

PELTOR™ ComTac™ SWAT-TAC V Headset with dual communication features omni directional environmental microphones for level dependent hearing protection and auditory situational awareness.

  • Dual Lead COMM
  • Omni Directional Environmental Microphones
  • NATO Wiring
  • Clear 2-Way Audio Comms - Radios and Intercoms
  • Talk-Through for Face-to-Face Verbal Conversation
  • Accessory Rail Connection (ARC) Option
  • Engineered to Prevent Cross-talk with DUAL COMMs
  • Optional Ear Plug Mode
  • Available in Over-the-Head or Neckband styles
  • Choose from three colors: Black, Olive Drab (OD) Green, or Coyote Brown

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color Black
ANSI S3.1974 Yes
Cushion Color Black
For Use With (Application) Law Enforcement, Armed Forces
Model MT20H682FB-19 SV
Pairs per Package 1 Ea.
Noise Reduction Rating (NRR) 23 dB
Product Type Tactical Headset
Headband Color Black
Dielectric No
Style Over-the-head
Foldable Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.