Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PELTOR™ Earmuffs, Green

Catalog No. p-7214254 Shop All 3M Products
Change view
Click to view available options
Model:
X1A
X1P3E
X1P51E
X1P5E
CSA Z94.2:
Class A
Class B
Dielectric:
No
Yes
Style:
Hard Hat
Over-the-head
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model CSA Z94.2 Dielectric Style
17-000-631 X1A Class A Yes Over-the-head
17-000-636 X1P3E Class B No Hard Hat
19-153-673 X1P5E Class B Yes Hard Hat
17-000-707 X1P51E Class B Yes Hard Hat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-000-631 Supplier 3M™ Supplier No. 7100315111
Only null left
Add to Cart
Add to Cart

3M™ PELTOR™ Earmuffs X1 are our lightweight hearing protectors with comfortable, soft ear cushions.

  • Reduces noise levels up to 27 dB
  • Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric'
  • Colour-coding makes it easy to identify the level of protection being worn
  • Slim cups offer improved compatibility with other safety equipment
  • Wide soft ear cushions help workers stay comfortable
  • Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period
  • Designed to optimise weight distribution and balance for outstanding comfort
  • ABS plastic cups are rigid, high strength and impact resistant
  • Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color Black, Green
ANSI S3.1974 Yes
Cushion Material Foam
CSA Z94.2 Class A
Cushion Color Black
Headband Material Wire
For Use With (Application) Composite Finishing, Final Finish, Grinding, Machine Operations, Paint Preparation, Painting, Welding
Model X1A
Pairs per Package 1 Ea.
Noise Reduction Rating (NRR) 22 dB
Product Type X1 Series
Headband Color Black
Dielectric Yes
Material ABS/TPU, PU Foam and PVC
Style Over-the-head
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.