Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PELTOR™ WS™ LiteCom Pro III Headset

Catalog No. 19072312 Shop All 3M Products
Change view
Click to view available options
Model:
MT73H7A4D10NA GB
MT73H7B4D10NA GB
MT73H7P3E4D10NA GB
Style:
Hard Hat
Neckband
Over-the-head
Noise Reduction Rating (NRR):
25 dB
28 dB
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Style Noise Reduction Rating (NRR)
19-072-312 MT73H7B4D10NA GB Neckband 28 dB
19-072-313 MT73H7P3E4D10NA GB Hard Hat 25 dB
19-072-276 MT73H7A4D10NA GB Over-the-head 28 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-072-312 Supplier 3M™ Supplier No. 7100153092
Add to Cart
Add to Cart

PELTOR™ WS™ LiteCom Pro III Headset is a premier protective communication solution enabling clear, hands-free communication in high levels of noise and can be programmed to integrate seamlessly into your existing two-way radio system.

  • Protective communication solution for hands-free, clear communication in noisy environments
  • Analog two-way communication radio with 22 pre-programmed FRS channels
  • Environmental listening technology
  • Bluetooth™ multipoint technology for simultaneous, wireless connection to two devices
  • Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission
  • Auxiliary port and a PTT button on the ear cup allows for a wired connection to a wide variety of 2-way radios
  • Headset is water and dust resistant (IP54)
  • Available in navy blue or bright yellow for enhanced visibility

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color Bright Yellow
ANSI S3.1974 Yes
CSA Z94.2 Class AL
Cushion Color Black
For Use With (Application) Construction, Manufacturing, Processing, Equipment Maintenance, Crane Operations
High Visibility Yes
Model MT73H7B4D10NA GB
Pairs per Package 1 Ea.
Noise Reduction Rating (NRR) 28 dB
Product Type Protective Communication
Dielectric No
Style Neckband
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.