Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PELTOR™ X4 Series Ear Muffs

Catalog No. 19153676 Shop All 3M Products
Change view
Click to view available options
Model:
X4A
X4P3E
X4P51E
X4P5E
CSA Z94.2:
Class A
Class AL
Dielectric:
No
Yes
Style:
Hard Hat
Over-the-head
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model CSA Z94.2 Dielectric Style
19-153-676 X4P5E Class A Yes Hard Hat
17-000-634 X4A Class AL Yes Over-the-head
17-000-639 X4P3E Class A No Hard Hat
17-000-708 X4P51E Class A Yes Hard Hat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-153-676 Supplier 3M™ Supplier No. 7100097429

missing translation for 'validMainframeMsg'

PELTOR™ X4 Series Ear Muffs combines high attenuation with a sleek, low-profile and lightweight design. Available in over-the-head or hard hat-attached styles.

  • Light and small cup profile with high level of attenuation
  • High level of protection without all the bulk
  • Innovative foams and proprietary high density offers slow recovery
  • Bright yellow-green color cups help employers verify hearing protectors are being worn
  • Available in electrically insulated models (exception is model X4P3E)
  • Compatibility with hard hats (exception is model X4A)

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color Black, Chartreuse
ANSI S3.1974 Yes
Cushion Material Foam
CSA Z94.2 Class A
Cushion Color Black
For Use With (Equipment) Fits a wide range of industrial safety hard hats
For Use With (Application) Utilities, Mining, Electrical Contractors, Oil and Gas
Model X4P5E
Pairs per Package 1 Ea.
Noise Reduction Rating (NRR) 25 dB
Product Type X4 Series
Dielectric Yes
Material Foam, Plastic, Metal
Style Hard Hat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.