Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Pelvic Cavity (Urinary System) - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S171621A Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
41 x 31 x 15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17162-1A 41 x 31 x 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17162-1A Supplier 3B Scientific™ Supplier No. K32
Add to Cart
Add to Cart

3B Scientific™ Dual Sex Urinary System, 6 part all-in-one-model shows structures of retroperitoneal cavity, large and small pelvis with bones and muscles, Inferior vena cava, aorta with its branches including iliacal vessels, upper urinary tract, rectum and kidney with adrenal gland.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

This model comes in female and male versions. Both models consist of two innominate bones, sacrum with coccyx, and two lumbar vertebrae. The female model has a flexible symphysis. Neither model is dissectible.

Specifications

Dimensions (L x W x H) 41 x 31 x 15 cm
For Use With (Application) Used as educational aids in medical and scientific classrooms and office settings for detailed anatomical study
Includes Removable kidney front half, male insert (bladder and prostate, front and rear half) and female insert (bladder, womb and ovaries, 2 lateral halves), structures of retroperitoneal cavity, large and small pelvis with bones and muscles, inferior vena cava,
Material PVC
Mounting Baseboard
Weight (English) 5.07 lb.
Weight (Metric) 2.3 kg
Product Type Model, Urinary System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.