Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Pen Cutter Clip

Catalog No. 18222858
Change view
Click to view available options
Material:
Nylon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-222-858 Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-858 Supplier Slice™ Supplier No. 10511
Add to Cart
Add to Cart

The Slice™ 10511 Pen Cutter Clip is a response to customer demand for an easier way to carry the manual and auto-retractable Slice pen cutters.

  • Can be clipped on any Slice Pen Cutter
  • Lightweight and compact

Specifications

Product Type Pen Cutter Clip
For Use With (Equipment) Compatible with: 10512, 10513
Material Nylon
Dimensions (L x W x H) 47.3 x 20.9 x 12.99 mm
Weight (Metric) 1.46 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.