Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pendulum Clamp
SDPSCI_ED

Catalog No. S41470
Change view
Click to view available options
Dimensions (L x W):
10.5 x 0.75 in. (26.67 x 1.9 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S41470 10.5 x 0.75 in. (26.67 x 1.9 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41470 Supplier Humboldt Manufacturing Company Supplier No. H8400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Usual for experiments.

  • Without bobs or stand
  • Can hold three pendulums 2 in. (5cm) apart with points for suspension of cords on the same horizontal clamp
  • Works with horizontal or vertical support rods up to 0.6 in. (1.5cm) in diameter

Specifications

Product Type Pendulum Clamp
For Use With (Equipment) Horizontal/vertical rod
Dimensions (L x W) 10.5 x 0.75 in. (26.67 x 1.9 cm)
Length (English) 10.5 in.
Length (Metric) 26.67 cm
Width (English) 0.75 in.
Width (Metric) 1.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.