Learn More
Penicillin G Potassium Salt, USP Grade, G-Biosciences

Description
Penicillin G Potassium works by inhibiting cell wall production in non-resistant cells by breaking the links between peptidogylocans and causing the production of cell wall damaging autolysins.
Specifications
Specifications
| Physical Form | Flakes or Powder |
| Quantity | 1000 g |
| Percent Purity | >98% |
| Grade | USP |
| Chemical Name or Material | Penicillin G Potassium Salt |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.