Learn More
Description
- Biosafety Level: 1
- 2 self-contained units of a single organism
Specifications
Specifications
| ATCC® | ATCC 32333 |
| Biosafety Level | 1 |
| Content And Storage | 2°C to 8°C |
| Format | KWIK-STIK 2 Pack |
| Manufacturing Origin | United States |
| Product Type | KWIK-STIK |
| For Use With (Application) | Microbial Identification |
| Packaging Type | Foil Sleeves |
| Quantity | 2 KWIK-STIK |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
