Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Perfect Ink Fingerprint Pads
SDP

Catalog No. 22446016 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1.5 in.
1.74 x 2.25 in.
2.5 x 2.5 in.
3 x 4.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-016 1.5 x 1.5 in.
22-445-980 1.74 x 2.25 in.
22-445-968 2.5 x 2.5 in.
22-445-981 3 x 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-446-016 Supplier Mopec Supplier No. FS292
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to produce crisp, High-contrast prints with a mess free, easy to use design

  • Ceramic pad does not deteriorate with use
  • Formulated with premium ink for consistent coverage.
  • Provides Fast-drying results to help reduce smudging.
  • Produces clear and detailed fingerprint ridge impressions.
  • Ideal for identification, background checks, and law enforcement applications.
  • Provides reliable performance in both field and office settings.
  • Prints per Pad
    • FS292: 1,200 prints
    • FS293: 4,800 prints
    • FS294: 500 prints
    • FS295: 16,000 prints

Specifications

Dimensions (L x W) 1.5 x 1.5 in.
Color Black
Format Small Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.