Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Perfektum™ Rustless Steel Syringe Needles
SDP

Catalog No. 14818104H Shop All Cadence Science Inc. Products
Change view
Click to view available options
Needle Gauge:
17 G
Length (English) Needle:
3.5 in.
Length (Metric) Needle:
89 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Length (Metric) Needle
14-818-104H 17 G 3.5 in. 89 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-818-104H Supplier Cadence Science™ Supplier No. 4076
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Robust stainless-steel design offers accurate, reproducible injections

  • Chrome-plated brass female luer hub
  • Corrosion-resistant Type 304 stainless steel needle
  • Regular medical point
  • Variety of sizes and gauges available
  • Approved for laboratory use only

Specifications

Material Chrome-plated Brass (Hub), Stainless Steel
Needle Gauge 17 G
For Use With (Application) For laboratory use only
Length (English) Needle 3.5 in.
Product Type Hypodermic Needle
Quantity 12 Needles
Length (Metric) Needle 89 mm
Needle Point Style Regular Medical
Connection Type Female Luer
Sterility Non-sterile
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.