Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Perfex™ Polymer Dust Pan

Catalog No. 19142740 Shop All Perfex Corp. Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-142-740 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-142-740 Supplier Perfex™ Supplier No. 3109R

missing translation for 'validMainframeMsg'

Makes for easier pickup

  • Made of lightweight, durable polymer
  • Fine line edged for maximum pickup
  • Won't rust, corrode or dent
  • Dimensions: 31.8L × 30.5W × 10.2cmD (12.5 × 12 × 4 in.)

Specifications

Product Type Dustpan
Color Red
Length (English) 12.5 in.
Width (English) 12 in.
Depth (English) 4 in.
For Use With (Application) For Easier Pickup
Material Polymer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.