Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Perfex™ TruCLEAN™ Polyfoam Wipers

Catalog No. 19042732 Shop All Perfex Corp. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-042-732 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-042-732 Supplier Perfex™ Supplier No. 2275

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifically designed for use in controlled wet environments requiring rapid pickup of liquids

  • Made of a unique 1/8 in. (3.2mm) thick hydrophilic polyurethane foam for excellent absorption, retention, and fluid transfer properties.
  • Ideal for general cleaning applications and quickly dry surfaces without leaving any residue
  • Impervious to most chemicals and holds up to 15 times its weight in liquids
  • Nonlinting, dimensionally stable, yet pliable and soft when dry
  • Compatible with gamma, EtO, and autoclave sterilization†

† For autoclave sterilization, dampen wipers prior to sterilization.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyurethane Foam
Compatibility Gamma, EtO, and autoclave sterilization
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom
Sterility Sterile
Thickness (English) 0.12 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.