Learn More
Thermco Products Performa-Therm™ 3 L Validated Medical Transport Carrier for Frozen Temperature
Description
- Ideal for short term storage carrying and delivering Frozen materials (-15°C to -25°C) such as plasma, specialty medicines and other temperature sensitive materials.
- Durable, reusable, washable nylon shell and molded tub with six PCM panels.
- ISTA 7E Validated to hold -15°C to -25°C for 43 hours in Summer and 60 hours in Winter.
- Certificate included.
Specifications
Specifications
| Product Type | Medical Transport Tote |
| Format | Tube |
| Sterility | Non-sterile |
| Color | Blue |
| Volume (Metric) | 3 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.