Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Performa-Therm™ 5 L Validated Medical Transport Carrier for Frozen Temperature

Catalog No. 04500370
Change view
Click to view available options
Volume (Metric):
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
04-500-370 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-370 Supplier Thermco Products Supplier No. ACCPT5LFZ
Add to Cart
Add to Cart

Performa-Therm™ portable validated medical transport carrier maintains integrity, ensures compliance and delivers life-saving treatments with temperature precision.

  • Ideal for short term storage carrying and delivering Frozen materials (-15°C to -25°C) such as plasma, specialty medicines and other temperature sensitive materials.
  • Durable, reusable, washable nylon shell and molded tub with six PCM panels.
  • ISTA 7E Validated to hold -15°C to -25°C for 43 hours in Summer and 60 hours in Winter.
  • Certificate included.

Specifications

Product Type Medical Transport Tote
Format Tube
Sterility Non-sterile
Color Blue
Volume (Metric) 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.