Learn More
Thermco Products Performa-Therm™ PCM Panels, Controlled Room Temperature (+18°C)
Description
- When refrigerated will maintain stable Controlled Room Temperature (+15°C to +25°C) when inserted into a Performa-Therm™ Medical Transport Carrier
Specifications
Specifications
| Product Type | PCM Panels |
| Format | Tube |
| Sterility | Non-sterile |
| Color | Yellow |
| Quantity | Set of 6 |
| Material | Plastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.