Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nordson EFD PERFORMUS X100 DISPENSER
SDP

Catalog No. NC2009302
Encompass

  • Digital air-powered benchtop fluid dispensing system
  • 0-7 bar (0-100 psi) pressure regulator
  • Timed and continuous operation modes
  • Digital time/pressure display
  • Vacuum control for preventing dripping
  • Compatible with low to high viscosity fluids
  • Universal power supply (100-240V ac)
  • Durable metal chassis for EMI/RFI and ESD protection
  • I/O connectivity support
  • Dispensing time range: 0 to 99.9 s
  • Air input pressure: 100 psi max
  • Output air pressure: 0-100 psi
  • Cycle rate: >600 cycles/min
  • Dimensions: 10.38 in x 6.75 in x 2.62 in

Catalog No. NC2009302 Supplier Nordson EFD Supplier No. 7363256
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Digital air-powered benchtop fluid dispensing system
  • 0-7 bar (0-100 psi) pressure regulator
  • Timed and continuous operation modes
  • Digital time/pressure display
  • Vacuum control for preventing dripping
  • Compatible with low to high viscosity fluids
  • Universal power supply (100-240V ac)
  • Durable metal chassis for EMI/RFI and ESD protection
  • I/O connectivity support
  • Dispensing time range: 0 to 99.9 s
  • Air input pressure: 100 psi max
  • Output air pressure: 0-100 psi
  • Cycle rate: >600 cycles/min
  • Dimensions: 10.38 in x 6.75 in x 2.62 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.