Learn More
Description
Disinfect with maximum efficacy, without the risks of bleach. The Contec™ PeridoxRTU™ Sporicidal Disinfectant and Cleaner is ideal for high level disinfection in pharmaceutical, bio-pharmaceutical and medical device facilities. It is compatible with most cleanroom materials of construction.
- Broad spectrum disinfectant effective against bacterial spores, bacteria, viruses, TB and fungi (mold)
- Combat spores with the industry's fastest sporicidal claim. PeridoxRTU is an EPA-registered high level disinfectant that was designed to eliminate and prevent the spread of spores, as well as more than 40 other pathogens. This broad spectrum disinfectant is fast acting and is effective against bacterial spores in 3 minutes, bacteria and viruses in 2 minutes, fungus in 1 minute and TB in 5 minutes. PeridoxRTU has over 40 EPA registered claims and does not contain bleach, alcohol, phenols or quaternary amine compounds.
- Compatible with stainless steel, this unique sporicidial disinfectant and cleaner is ideal for use in cleanrooms. It is fast acting and will not damage stainless steel equipment. PeridoxRTU requires no rinsing and leaves no film on surfaces, making it ideal for use on critical surfaces. The patented, hyperactive chemistry provides fast results. With its shorter contact times and powerful wetting agents, PeridoxRTU stays wet on the surface longer and works faster. The result: assured efficacy against hard-to-kill spores and other dangerous pathogens every time you clean and disinfect. It is also extremely effective in killing fungi such as Aspergillus niger on non-porous surfaces in 1 minute and on porous surfaces in 10 minutes.
- PeridoxRTU is an effective alternative to bleach. It provides maximum efficacy without the risks of bleach, including damage to stainless steel and other sensitive surfaces as well as the handling and mixing of bleach by staff. The ready-to-use formula eliminates the exposure of personnel to bleach and the time and labor necessary to dilute bleach to the required concentration.
- PeridoxRTU is ideal for use for high level disinfection in pharmaceutical, biopharmaceutical and medical device facilities. It is compatible with most cleanroom materials of construction, and can be used on work stations, stainless steel equipment, floors, wall, and ceilings. PeridoxRTU is compatible with all Contec mopping systems and hardware. With its short contact times, the use of PeridoxRTU also ensures compliance to protocols for the most effective disinfection.
Specifications
Specifications
| Form | Liquid |
| pH | 2.1 to 2.2 (at 20°C) |
| Sterility | Sterile |
| Appearance | White |
| Certifications/Compliance | Broad spectrum EPA-registered |
| Container Type | Single bagged with re-closable cap |
| Packaging | Single bagged |
| Quantity | 6/Cs. |
| Volume (English) | 1 qt. |
| Volume (Metric) | 946.3 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
