Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Periodic Table
GREENER_CHOICESCI_ED

Catalog No. S41150 Shop All Aldon Products
Change view
Click to view available options
Grade:
Middle School and Up
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S41150 Middle School and Up
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41150 Supplier Innovating Science™ Supplier No. IS2942
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Innovating Science™ Periodic Table constructed of a durable, light weight, waterproof vinyl.

  • Colored printing helps your students distinguish between metals, non-metals, and noble gas families as well as allowing them to differentiate types of metals, solids, liquids and gasses from synthetic elements
  • Name, symbol, atomic number, weight, mass, electron configuration are included
  • The periodic table poster is made of a durable, light weight, waterproof vinyl
  • Features 5 grommets to easily hang on the wall or from the ceiling

Specifications

Product Type Periodic Table Poster
Dimensions (LxW) 4 x 8 ft. (1.21 x 2.43 m)
Color Multi
Length (Metric) 243.84 cm
Height (Metric) 121.92 cm
Width (Metric) 121.92 cm
Includes Elements
For Use With (Application) Chemistry Class
Quantity 1
Grade Middle School and Up
Subject Chemistry - Elements and the Periodic Table
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.