Learn More
Description
- Made from premium matte 100 paper
- Includes name, symbol, atomic number, weight, mass, electron configuration of elements
- Size: 86.3 x 53.3cm (34 x 21 in.)
Specifications
Specifications
| Product Type | Periodic Table Poster |
| Dimensions (LxW) | 86.3 x 53.3 cm (34 x 21 in.) |
| Color | Multi |
| Length (Metric) | 86.36 cm |
| Height (Metric) | 53.34 cm |
| Width (Metric) | 53.34 cm |
| For Use With (Application) | Teach students to distinguish between metals, non-metals, and noble gas families as well as allowing them to differentiate types of metals, solids, liquids and gases from synthetic elements |
| Quantity | 1 |
| Grade | Middle School and Up |
| Subject | Chemistry |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

